Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Gold Metal USB Table Lamp With White Drum Shade

  • Mfr # 643129

  • Zoro # G122368559


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Depth
8 in
Height
18.5 in
Color
Gold/White
Assembly Required
No Assembly Needed
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643129
Zoro #
G122368559
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Height
18.5 in
Width
8 in

Details

Color
Gold/White
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

This 19-inch gold metal usb table lamp with white drum shade is the perfect combination of design and function. The lamp is made of sturdy metal and features a gold color. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 18.50-inch h x 8.00-inch w x 8.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.