Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Silver Iron Lantern Table Lamp With Clear Cylinder Shade

  • Mfr # 645925

  • Zoro # G822348608


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Depth
9.75 in
Width
5.75 in
Application Type
Yes
Assembly Required
No Assembly Needed
Height
18.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645925
Zoro #
G822348608
UPC #
-
Country of Origin
China

Dimensions

Depth
9.75 in
Width
5.75 in
Height
18.8 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Silver

Description

With this 19-inch silver iron lantern table lamp with clear cylinder shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of iron finished in a silver tone. The clear shade has a cylinder shape and is made from glass. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.