Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
19" X 42" X 56" Antique Gold Wood Mirror Chest
Mfr # 347062
Zoro # G222906774
product price:Â $1,912.99
/eaKey Features
Material
Solid Wood
Length
56 in
Width
19 in
Style
Traditional
Depth
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347062
- Zoro #
- G222906774
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 56 in
- Width
- 19 in
- Depth
- 42 in
Details
- Item
- Dressers
- Material
- Solid Wood
- Style
- Traditional
- Commercial Use
- No
- Color
- Gold
- Assembly Required
- No Assembly Needed
- Finish
- Antique Gold
Description
This chest is a new rendition to a classic style. The antiqued look is further highlighted with hand applied burnish. Add this piece to any bedroom for extra storage with some class.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.