19in Brown Wood Cabinet Enclosed Storage Entertainment Center
- Mfr # 348658
- Zoro # G223439509
product price:Â
$
6,944.99
/ea
Key Features
Width
19 in
Height
121 in
Stand Type
Entertainment Center
Wood Species
Not wood
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348658
- Zoro #
- G223439509
- UPC #
- -
- Country of Origin
- China
- Stand Type
- Entertainment Center
- Wood Species
- Not wood
- Finish
- Matte
- Item
- TV Stands
- Material
- Solid Wood
- Color
- Brown
- Natural Variation Type
- No Natural Variation
- Wood Type
- MDF
- Hutch Included
- No
- Assembly Required
- No Assembly Needed
- Bridge Included
- No
Dimensions
- Width
- 19 in
- Height
- 121 in
- Length
- 90 in
- Size
- 90" x 19" x 121"
Description
Create the ultimate blend of style, function, and design with this 19in brown wood cabinet enclosed storage entertainment center. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Built-in cable and wire management helps to keep those unseamly wires at bay. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 90in H x 19in W x 121in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.