Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
118in Platinum Solid Wood Floating Mount Entertainment Center
- Mfr # 348662
- Zoro # G323438778
product price:Â
$
6,677.99
/ea
Key Features
Material
Solid Wood
Finish
Matte
Capacity
100
Width
118 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348662
- Zoro #
- G323438778
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 118 in
- Length
- 95 in
- Height
- 21 in
Details
- Item
- TV Stands
- Material
- Solid Wood
- Finish
- Matte
- Capacity
- 100
- Color
- Platinum
- Assembly Required
- No Assembly Needed
- Stand Type
- Entertainment Center
Description
Practical, space-saving, and good looking, this 118-inch platinum solid wood floating mount entertainment center provides a versatile media storage solution. Crafted from solid wood, this tv stand design features a floating mount design that adds a contemporary touch to any space. The platinum color adds a sleek and modern aesthetic to your living room, bedroom, or office. The sturdy construction ensures durability for long-term use, making it an ideal choice for your entertainment needs. 95-inch H x 118-inch W x 21-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.