Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
42in Brown Solid Wood Open Shelving TV Stand
- Mfr # 404276
- Zoro # G823438964
product price:Â
$
866.99
/ea
Key Features
Hutch Included
No
Natural Variation Type
Natural Wood Grain Color Variation
Width
41.5 in
Finish
Weathered
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404276
- Zoro #
- G823438964
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Width
- 41.5 in
- Size
- 40" x 41.5" x 18"
- Length
- 40 in
- Height
- 18 in
Details
- Hutch Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
- Finish
- Weathered
- Item
- TV Stands
- Stand Type
- TV Stand
- Color
- Brown
- Capacity
- 150
- Bridge Included
- No
- Wood Species
- Mahogany
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 42-inch brown solid wood open shelving tv stand is a practical and good looking piece of furniture that will help to anchor your room. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 40-inch H x 41.5-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.