19in Brown Wood Indoor Outdoor Square Planter Box
- Mfr # 476245
- Zoro # G723440692
product price:Â
$
1,045.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Galvanized
No
Width
19 in
Number of Planters Included
1
Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476245
- Zoro #
- G723440692
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width
- 19 in
- Depth
- 19 in
- Length
- 14 in
- Size
- 19
Details
- Commercial Use
- No
- Galvanized
- No
- Item
- Outdoor Planters
- Number of Planters Included
- 1
- Pattern
- Solid Color
- With Wheels
- No
- Purposeful Distressing Type
- No Distressing
- Planter Type
- Planter Box
- Self Watering
- No
- Location
- Outdoor Use Only
- Capacity
- 21
- Style
- Contemporary
- Material
- Solid Wood
- Shape
- Square
- Drainage Holes
- Yes
- Color
- Brown
Description
Ideal for any outdoor space, this planter box will help to provide your plants with the ideal amount of sun and moisture. Made of wood, this planter not only looks good but is built to last. Weather is unpredictable, which is why this planter is intentionally made with hearty teak, that has naturally inherent properties to keep it looking good and to withstand a variety of outdoor conditions. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. Help your favorite plants live longer with this planter, which includes holes for optimal drainage. Marking your territory. Use this planter to let the world know that you're proud of your plants. This piece is practically designed to fit most any aesthetic and outdoor space. 14-inch H x 19-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.