5in Hot Pink Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488313
- Zoro # G723438842
product price:Â
$
14.99
/ea
Key Features
Location
Indoor / Outdoor Use
Galvanized
No
Self Watering
No
Number of Planters Included
1
With Wheels
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488313
- Zoro #
- G723438842
- UPC #
- -
- Country of Origin
- China
- Location
- Indoor / Outdoor Use
- Galvanized
- No
- Self Watering
- No
- Number of Planters Included
- 1
- With Wheels
- No
- Pattern
- Solid Color
- Purposeful Distressing Type
- Paint Distressing
- Style
- Contemporary
- Capacity
- 53
- Planter Type
- Pot Planter
- Material
- Recycled Plastic
- Assembly Required
- No Assembly Needed
- Commercial Use
- Yes
- Color
- Hot Pink
- Drainage Holes
- No
- Shape
- Round
- Item
- Outdoor Planters
Dimensions
- Width
- 5.25 in
- Length
- 5 in
- Size
- 5.25
- Depth
- 5.25 in
Description
Put your plants where everyone can see them with this 5-inch hot pink recycled plastic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. Marking your territory. Use this planter to let the world know that you're proud of your plants. If you're looking for a way to add some greenery to your space, get creative with this planter!. 5-inch H x 5.25-inch W x 5.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.