Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
19in White Wood Corner Accent Chest
- Mfr # 731817
- Zoro # G323439492
product price:Â
$
555.99
/ea
Key Features
Shape
Rectangular
Color
White
Solid Wood Frame
No
Overall Depth
35 in
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 731817
- Zoro #
- G323439492
- UPC #
- -
- Country of Origin
- Colombia
- Shape
- Rectangular
- Color
- White
- Solid Wood Frame
- No
- Mirrored Finish
- No
- Shelves Included
- No
- Cabinet Doors
- No
- Assembly
- Full Assembly Needed
- Item
- Cabinets
- Cabinet Design
- Corner
- Cabinet Type
- Accent Chest
- Weight Capacity
- 50 lbs
- Material
- Manufactured Wood
- Finish
- Natural
- Lacquered
- No
- Gloss Finish
- No
Dimensions
- Overall Depth
- 35 in
- Overall Length
- 71 in
- Width
- 19 in
Description
Add a fashionable storage option to your space with this 19-inch white wood corner accent chest. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 71.00-inch h x 19.00-inch w x 35.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.