18in Black Iron and Metal Accent Cabinet With Two Doors
- Mfr # 727719
- Zoro # G823438254
product price:Â
$
1,929.99
/ea
Key Features
Cabinet Design
Standard
Cabinet Type
Accent Cabinet
Mirrored Finish
No
Gloss Finish
No
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727719
- Zoro #
- G823438254
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 17.5 in
- Overall Depth
- 40 in
- Overall Length
- 36.25 in
Details
- Cabinet Design
- Standard
- Cabinet Type
- Accent Cabinet
- Mirrored Finish
- No
- Gloss Finish
- No
- Material
- Metal
- Shape
- Rectangular
- Glass Doors
- No
- Number of Cabinets
- 1
- Cabinet Doors
- Yes
- Color
- Brown
- Solid Wood Frame
- No
- Lacquered
- No
- Weight Capacity
- 300 lbs
- Item
- Cabinets
- Assembly
- No Assembly Needed
- Finish
- Polished
- Shelves Included
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.