28in Wood Brown Glass Standard Display Stand
- Mfr # 364371
- Zoro # G923438284
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Overall Length
13.25 in
Overall Depth
11.38 in
Gloss Finish
No
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 364371
- Zoro #
- G923438284
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 13.25 in
- Overall Depth
- 11.38 in
- Width
- 27.75 in
- Size
- 13.25" x 27.75" x 11.38"
Details
- Assembly
- No Assembly Needed
- Gloss Finish
- No
- Glass Doors
- No
- Cabinet Doors
- No
- Item
- Cabinets
- Cabinet Design
- Standard
- Shelves Included
- No
- Lacquered
- No
- Finish
- Natural
- Mirrored Finish
- Yes
- Weight Capacity
- 50 lbs
- Color
- Brown
- Cabinet Type
- Display Stand
- Material
- Manufactured Wood
- Solid Wood Frame
- No
- Shape
- Square
Description
Add a fashionable storage option to your space with this 28in wood brown glass standard display stand. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 13.25in H x 27.75in W x 11.38in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.