Shop HOMEROOTS
See all product information
Create Account
19in White Wood Corner Accent Chest
- Mfr # 732032
- Zoro # G223438656
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Cabinet Design
Corner
Lacquered
No
Gloss Finish
No
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 732032
- Zoro #
- G223438656
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Cabinets
- Material
- Manufactured Wood
- Cabinet Design
- Corner
- Lacquered
- No
- Gloss Finish
- No
- Finish
- Natural
- Solid Wood Frame
- No
- Shelves Included
- No
- Assembly
- Full Assembly Needed
- Cabinet Doors
- No
- Mirrored Finish
- No
- Cabinet Type
- Accent Chest
- Shape
- Rectangular
- Color
- Black
- Weight Capacity
- 50 lbs
Dimensions
- Width
- 19 in
- Overall Length
- 76 in
- Overall Depth
- 23 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 19-inch white wood corner accent chest. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 76.00-inch h x 19.00-inch w x 23.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.