48in Antiqued White Solid Wood Frame China Cabinet With Four Shelves
- Mfr # 489023
- Zoro # G323438211
product price:Â
$
3,584.99
/ea
Key Features
Shape
Rectangular
Color
Beige
Material
Solid Wood
Width
48 in
Cabinet Design
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489023
- Zoro #
- G323438211
- UPC #
- -
- Country of Origin
- India
- Shape
- Rectangular
- Color
- Beige
- Material
- Solid Wood
- Cabinet Design
- Standard
- Cabinet Doors
- Yes
- Glass Doors
- Yes
- Number of Cabinets
- 1
- Assembly
- No Assembly Needed
- Mirrored Finish
- No
- Finish
- Antique
- Item
- Cabinets
- Cabinet Type
- China Cabinet
- Lacquered
- No
- Gloss Finish
- No
- Weight Capacity
- 100 lbs
- Shelves Included
- Yes
- Solid Wood Frame
- Yes
Dimensions
- Width
- 48 in
- Overall Length
- 90 in
- Overall Depth
- 18 in
Description
Dress up your kitchen or dining room and show off your fabulous dinnerware and drinkware with this gorgeous 48-inch antiqued white solid wood frame china cabinet with four shelves. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 90-inch h x 48-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.