Shop HOMEROOTS
See all product information
Create Account
15in Off White and Black Upholstered Faux Leather Bench
- Mfr # 376194
- Zoro # G023439730
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Bench Type
Entryway Bench
Upholstery Color
Off White
Seat Material
Upholstery
Size
19" x 14.5" x 56"
Bench Pattern
Striped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376194
- Zoro #
- G023439730
- UPC #
- -
- Country of Origin
- India
- Bench Type
- Entryway Bench
- Upholstery Color
- Off White
- Seat Material
- Upholstery
- Item
- Benches
- Bench Pattern
- Striped
- Leg Color
- Black
- Upholstered
- Yes
- Material
- Upholstery
- Style
- Modern
- Nailhead Trim
- No
- Weight Capacity
- 280 lbs
- Color
- Black, White
- Assembly
- Full Assembly Needed
- Upholstery Material
- Faux Leather
- Finish
- Dark Wood
- Leg Material
- Manufactured Wood
Dimensions
- Size
- 19" x 14.5" x 56"
- Overall Depth
- 56 in
- Width
- 14.5 in
- Overall Length
- 19 in
Description
Practicality and fashion mix together with this handy 15in off white and black upholstered faux leather bench. The off white upholstery top of this bench is a nice contrast to the high quality, black manufactured wood of the base. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19in H x 14.5in W x 56in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.