20" Antiqued Brass Round Metal Framed Accent Mirror
- Mfr # 401210
- Zoro # G722891686
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Height
20 in
Material
Stainless Steel
Color
Antiqued Brass
Orientation
Horizontal and Vertical
Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401210
- Zoro #
- G722891686
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Antiqued Brass
- Orientation
- Horizontal and Vertical
- Pieces Included
- 1
- Assembly Required
- No Assembly Needed
- Mirror Type
- Accent
- Set
- No
- Mount Type
- Wall Mounted
- Framed
- Yes
- Item
- Mirrors
- Frame Design
- Classic
- Frame Material
- Metal
- Shape
- Round
- Lighted
- No
Dimensions
- Height
- 20 in
- Depth
- 1 in
- Width
- 20 in
Description
Inspired by a minimalist industrial aesthetic, the Antiqued Brushed Brass Round Wall Mirror is a distinguished focal point for your entryway, hallway, bathroom, or industrial loft. Made from high-quality stainless steel in a unique brushed brass finish, this stylish mirror will blend in seamlessly with your home decor and enhance its design sensibility. A well made, sturdy great wall mirror that is updated, classic, and not fussy. 20-inch H x 20-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.