Brisia Natural Rattan Mirror, Oval-shaped, Natural
- Mfr # 260-14232-ZORO
- Zoro # G623546753
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, MDF(Backside), Mirrored Glass
Size
Oval
Style
Bohemian
Length
2 in
Height
29.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14232-ZORO
- Zoro #
- G623546753
- UPC #
- 193271464364
- Country of Origin
- China
- Material
- Natural Rattan, MDF(Backside), Mirrored Glass
- Style
- Bohemian
- For Use With
- Multiple Rooms
- Color
- Natural Brown
- Assembly
- Assembled
Dimensions
- Size
- Oval
- Length
- 2 in
- Height
- 29.1 in
- Width
- 18.5 in
Description
Bring a part of paradise to your space with the stunning Brisia accent mirror. Made in Vietnam, this bohemian piece consists of a handcrafted frame, made from sustainably sourced natural rattan, fitted with mirror glass. Its oval silhouette comprised of woven rattan pole adds rich depth and texture that draws attention to the large central mirror while complementing a variety of modern layouts. The Brisia will arrive fully assembled and is wall mountable. Classic design taking on serene poise, the Brisia accent mirror adeptly refreshes any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.