Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Blue and White Geometric Cotton Throw Pillow

  • Mfr # 529277

  • Zoro # G222810668


product price: $74.99
/ea

Key Features

Fill Material
Polyfill
Size
20 x 20 in
Type
Pillow Cover and Insert
Material
Cotton
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529277
Zoro #
G222810668
UPC #
-
Country of Origin
India

Dimensions

Size
20 x 20 in
Width
20 in
Depth
0.5 in
Length
20 in

Details

Fill Material
Polyfill
Type
Pillow Cover and Insert
Material
Cotton
Reversible
No
Pattern
Geometric
Residential/Commerical
Residential
Closure Type
Zipper
Color
Blue, White
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Style
Transitional

Description

The 20-inch blue and white geometric cotton throw pillow is the perfect decorative accessory for your home. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton in a blue and white coloration. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.