Shop HOMEROOTS
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
20" Brown Solid Wood Square Nightstand
Mfr # 651768
Zoro # G522906955
product price:Â
$
206.99
/ea
Key Features
Leg Material
Solid Wood
Depth
9.8 in
Color
Brown
Length
19.7 in
Frame Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651768
- Zoro #
- G522906955
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 9.8 in
- Length
- 19.7 in
- Width
- 11.8 in
Details
- Leg Material
- Solid Wood
- Item
- Nightstands & Bedside Table
- Color
- Brown
- Frame Color
- Brown
- Commercial Use
- No
- Number of Shelves
- 1
- Leg Color
- Brown
- Material
- Solid Wood
- Finish
- Natural
- Style
- Modern
- Frame Material
- Solid Wood
- Frame Wood Species
- Mango
- Shape
- Square
- Soft Close or Self Close Drawer Glides
- No
- Felt Lined Drawers
- No
- Capacity
- 10 lb
- Assembly Required
- No Assembly Needed
Description
Our 20-inch brown solid wood square nightstand will compliment your bed beautifully. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.70-inch h x 11.80-inch w x 9.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.