Nightstand
- Mfr # 7609OC
- Zoro # G623431387
product price:Â
$
758.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Overall Depth
15 in
Shelf Weight Capacity
500 lb
Overall Width
35 in
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7609OC
- Zoro #
- G623431387
- UPC #
- 819085019209
- Country of Origin
- United States
- Material
- Polyethylene
- Shelf Weight Capacity
- 500 lb
- Standards
- ISO 22196
- Features
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
- Model Name
- Endurance(TM) Nightstand
- Number of Shelves
- 2
- Distance Between Shelves
- 6 in
- Product Type
- Nightstand
- Item
- Nightstand
- Color
- Overcast
- Ligature Resistant
- Ligature Resistant
- Flammability Standards
- CAL 133, UL 94 HB
- Shell Material
- Polyethylene
- Wire Color
- Overcast
- Traction Material
- Polyethylene
Dimensions
- Overall Depth
- 15 in
- Overall Width
- 35 in
- Shelf Width
- 14 in
- Overall Height
- 24 in
- Shelf Depth
- 15 1/2 in
- Fits Chest Size
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Description
Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.