Shop CORTECH
See all product information
Create Account
Nightstand
- Mfr # 7602CV
- Zoro # G923428667
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO 22196
Shelf Width
14 in
Overall Height
22 in
Shelf Weight Capacity
500 lb
Features
2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7602CV
- Zoro #
- G923428667
- UPC #
- 819085018950
- Country of Origin
- United States
- Standards
- ISO 22196
- Shelf Weight Capacity
- 500 lb
- Features
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
- Number of Shelves
- 2
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Nightstand
- Ligature Resistant
- Ligature Resistant
- Item
- Nightstand
- Material
- Polyethylene
- Product Type
- Nightstand
- Distance Between Shelves
- 6 in
- Color
- Canvas
- Shell Material
- Polyethylene
- Wire Color
- Canvas
- Traction Material
- Polyethylene
Dimensions
- Shelf Width
- 14 in
- Overall Height
- 22 in
- Overall Depth
- 18 in
- Overall Width
- 21 in
- Shelf Depth
- 15 1/2 in
- Fits Chest Size
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Description
Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.