20" Clear And Natural Glass Round Floor Vase With Wrapped Rattan

  • Mfr # 608578

  • Zoro # G322882176


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Color
Clear, Natural
Hand Painted
No
Commercial Use
No
Vase Type
Floor Vase
Pattern
Solid Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608578
Zoro #
G322882176
UPC #
-
Country of Origin
India

Dimensions

Length
19.5 in
Depth
9.5 in
Width
9.5 in
Size
Standard

Details

Color
Clear, Natural
Hand Painted
No
Commercial Use
No
Vase Type
Floor Vase
Pattern
Solid Color
Item
Vases
Occasion
No Holiday
Intended Room
Living Room
Style
Modern
Additional Embellishments
Wrapped Rattan
Finish Style
No Distressing
Finish
Does Not Apply
Assembly Required
No
Material
Glass
Watertight
Yes
Shape
Round

Description

This 20-inch clear and natural glass round floor vase with wrapped rattan is the perfect accent for your living room, bedroom, dining room, or lounge. Its sleek design effortlessly complements various decor styles, adding a touch of elegance to any space. The combination of clear glass and textured rattan creates a stunning visual contrast that enhances the overall aesthetic. Ideal for showcasing your favorite flowers or as a standalone statement piece, this versatile vase is sure to attract attention. Elevate your home decor with this exquisite blend of modern and natural materials that invites warmth and sophistication. 19.50-inch h x 9.50-inch w x 9.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.