Shop HOMEROOTS
See all product information
Create Account
24" White Laminate Accent Cabinet With Four Shelves
- Mfr # 477673
- Zoro # G622908729
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Body Material
Manufactured Wood
Finish
White
Includes
Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477673
- Zoro #
- G622908729
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- White
- Includes
- Doors
Dimensions
- Width (In.)
- 23.6 in
- Height (In.)
- 70.8 in
- Depth (In.)
- 11.8 in
Description
Upgrade your bathroom storage with this stylish 24-inch white laminate accent cabinet, featuring four shelves for keeping your essentials organized. The freestanding rectangular cabinet is crafted from durable particle board and offers ample storage space with included accent cabinet and shelves in a crisp white finish. Perfect for adding a touch of elegance to your bathroom decor while providing a convenient spot to store towels, toiletries, and more. The top laminate material adds a sleek touch to this versatile piece, blending seamlessly with any existing color scheme in your space. Elevate your bathroom organization with this chic and functional accent cabinet. 70.8-inch h x 23.6-inch w x 11.8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.