Shop CROSLEY
See all product information
Create Account
Katia Queen Headboard
- Mfr # CF92008-501DW
- Zoro # G223655411
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.38 in
Color
Driftwood
Overall Width
64.63 in
Overall Height
45.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF92008-501DW
- Zoro #
- G223655411
- UPC #
- 710244265225
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 2.38 in
- Overall Width
- 64.63 in
- Overall Height
- 45.25 in
Details
- Color
- Driftwood
Description
Traditional Katia Queen Size Rattan Headboard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.