Zoro Homepage

20" White and Natural Two Drawer Chest

  • Mfr # 546384

  • Zoro # G722364944


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood
Height
51.97 in
Width
20 in
Depth
16.61 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546384
Zoro #
G722364944
UPC #
-
Country of Origin
Colombia

Dimensions

Height
51.97 in
Width
20 in
Depth
16.61 in

Details

Material
Manufactured Wood
Color
White
Item
Dresser
Application Type
No
Assembly Required
Full Assembly Needed

Description

Enhance your room into a visually delightful and highly functional space with this 20-inch white and natural two drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Its a high quality piece, made from high grade manufactured wood that is versatile in use and application. 51.97-inch H x 20-inch W x 16.61-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.