20" White Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror
Mfr # 543589
Zoro # G422911899
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
19.6 in
Finish
Matte
Body Material
Manufactured Wood
Depth (In.)
5.5 in
Includes
Doors; Medicine Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543589
Zoro #
G422911899
UPC #
-
Country of Origin
Colombia
Dimensions
Width (In.)
19.6 in
Depth (In.)
5.5 in
Height (In.)
18.6 in
Details
Finish
Matte
Body Material
Manufactured Wood
Includes
Doors; Medicine Cabinet
Item
Bathroom Vanities
Features
Soft Close Door Hinges
Countertop Material
Manufactured Wood
Description
The 20-inch white wood floating single door bathroom vanity and medicine cabinet with mirror combines sleek modern design with practical functionality. Crafted from durable manufactured wood, this vanity features a pristine white finish that brightens any bathroom space. The wall-mounted installation offers a contemporary look while maximizing floor space. Enjoy the convenience of a soft-close door hinge that minimizes noise and wear over time. This unit includes an elegantly designed mirror that complements the vanity perfectly, enhancing your daily routine. Additionally, the built-in medicine cabinet provides ample storage for toiletries and essentials, keeping your bathroom organized and clutter-free. Elevate your home decor with this stylish and efficient bathroom solution. 18.60-inch h x 19.60-inch w x 5.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.