20" White Wood Freestanding Single Door Bathroom Vanity

  • Mfr # 543611

  • Zoro # G922910200


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Length
8.45 in
Height
62.2 in
Countertop Material
Manufactured Wood
Finish
Matte
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543611
Zoro #
G922910200
UPC #
-
Country of Origin
Colombia

Dimensions

Length
8.45 in
Height
62.2 in
Width
20.15 in

Details

Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Finish
Matte
Material
Manufactured Wood
Base Color
White
Includes
Doors

Description

The 20-inch white wood freestanding single door bathroom vanity enhances your space with a touch of modern elegance. Crafted from durable manufactured wood, this vanity offers both style and functionality. It features a striking white base color that complements various decor themes. The inclusion of soft close door hinges ensures a quiet and gentle experience while using the cabinet. With practical handles and drawer pulls, accessing your essentials becomes effortless. This vanity is designed for free-standing standard installation, making it a versatile addition to any bathroom setup. Enjoy a clutter-free environment with the added storage space provided by its thoughtfully designed doors. Elevate your bathroom's aesthetic with this chic and functional furniture piece. 62.20-inch h x 20.15-inch w x 8.45-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.