Shop HOMEROOTS
See all product information
13" Black Wood Freestanding Single Door Bathroom Vanity
Mfr # 543590
Zoro # G822910263
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Length
10.4 in
Width
13.03 in
Height
63.8 in
Material
Manufactured Wood
Finish
Matte
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
543590
Zoro #
G822910263
UPC #
-
Country of Origin
Colombia
Dimensions
Length
10.4 in
Width
13.03 in
Height
63.8 in
Details
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
Matte
Countertop Material
Manufactured Wood
Includes
Doors
Base Color
Black
Description
The 13-inch black wood freestanding single door bathroom vanity combines modern elegance with functional design. Featuring a sleek manufactured wood countertop, it effortlessly complements contemporary decor. The sturdy base, also crafted from manufactured wood, ensures durability while maintaining a stylish appearance. This vanity includes a convenient door for easy storage access, making organization seamless. Its free-standing standard installation type allows for versatile placement in any bathroom space. The rich black color of the vanity base offers a striking contrast against lighter elements, enhancing the overall aesthetic. Stylish handles and drawer pulls ensure functionality while adding to the unit's refined look, making it an ideal addition to elevate your bathroom's ambiance. 63.80-inch h x 13.03-inch w x 10.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.