Shop HOMEROOTS
See all product information
Create Account
20" White Wood Freestanding Single Door Bathroom Vanity
- Mfr # 543616
- Zoro # G422911066
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Length
8.58 in
Width
20.15 in
Height
62.2 in
Material
Manufactured Wood
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543616
- Zoro #
- G422911066
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matte
- Includes
- Doors
- Base Color
- White
- Countertop Material
- Manufactured Wood
Dimensions
- Length
- 8.58 in
- Width
- 20.15 in
- Height
- 62.2 in
Description
The 20-inch white wood freestanding single door bathroom vanity combines style and functionality for your bathroom space. Featuring a modern design, this vanity is crafted from durable manufactured wood, ensuring longevity and elegance. Its sleek white finish complements various decor styles, making it a versatile choice for any setting. With soft close door hinges, you can enjoy a quiet and gentle experience every time you access your essentials. The included handles and drawer pulls add a touch of sophistication while providing easy access to storage. Designed for free-standing standard installation, this vanity is an ideal solution for maximizing efficiency and aesthetic appeal in your bathroom. Experience the perfect blend of practicality and contemporary charm with this exquisite vanity. 62.20-inch h x 20.15-inch w x 8.58-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.