
20" White Wood Freestanding Single Door Bathroom Vanity And Medicine Cabinet With Mirror
Mfr # 479989
Zoro # G122911885
product price:Â $206.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
19.6
Body Material
Manufactured Wood
Height (In.)
18.6
Depth (In.)
5/1/2002
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
479989
Zoro #
G122911885
UPC #
-
Country of Origin
Colombia
Dimensions
Width (In.)
19.6
Height (In.)
18.6
Depth (In.)
5/1/2002
Details
Item
Bathroom Vanities
Body Material
Manufactured Wood
Finish
Matte
Features
Soft Close Door Hinges
Countertop Material
Manufactured Wood
Includes
Doors; Medicine Cabinet
Description
The 20-inch white wood freestanding single door bathroom vanity and medicine cabinet with mirror combines functionality with a sleek modern style. Constructed from durable manufactured wood, this vanity features a stunning white finish that brightens any bathroom space. With its soft close door hinges, accessing your essentials is both smooth and quiet. The included medicine cabinet complements the design, providing additional storage while enhancing convenience. A stylish mirror is also part of the package, creating an all-in-one solution for your daily grooming needs. Designed for free-standing installation, this vanity brings elegance and practicality to your home decor. Whether updating your space or starting fresh, this piece is perfect for modern living. 18.60-inch h x 19.60-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.