
20" X 14" Black Metal Abstract Female Face Hanging Dimensional Sculpture
Mfr # 574023
Zoro # G422885619
product price:Â $75.55
/ea
Free Shipping & Returns
Key Features
Orientation
Vertical Only
Lighted
No
Wall Decor Type
Hanging Dimensional Sculpture
Construction Method
Machine-Made
Fringe/Tassels Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
574023
Zoro #
G422885619
UPC #
-
Country of Origin
China
Dimensions
Length
20 in
Width
14 in
Depth
1 in
Details
Orientation
Vertical Only
Lighted
No
Wall Decor Type
Hanging Dimensional Sculpture
Construction Method
Machine-Made
Fringe/Tassels Included
No
Material
Metal
Commercial Use
No
Item
Wall Decor
Hooks Included
No
Color
Black
Style
Contemporary
Outdoor Suitability
No
Number of Pieces
1
Assembly Required
No
Shape
Rectangle
Mirrored
No
Description
Bring some sizzle to your space with this eye-catching 20-inch x 14-inch black metal hanging dimensional sculpture. Adorn your walls in style with this yes icon art. Featuring a vertical orientation, this contemporary wall decor boasts a sleek rectangular shape crafted from metal in a machine-made manufacturing process. The design showcases unique geometric shapes, adding a bold statement to your home decor. The black hue effortlessly blends into any modern setting, making it a perfect choice for those looking to elevate their space with a touch of sophistication. 20-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.