20" X 20" Natural and Ivory Floral Linen Zippered Pillow With Embroidery

  • Mfr # 534299

  • Zoro # G922810807


product price:  $77.89
/ea
Free Shipping & Returns

Key Features

Color
Natural, Ivory
Closure Type
Zipper
Style
Casual
Width
20 in
Size
20 x 20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534299
Zoro #
G922810807
UPC #
-
Country of Origin
India

Dimensions

Width
20 in
Size
20 x 20 in
Length
20 in
Depth
4 in

Details

Color
Natural, Ivory
Closure Type
Zipper
Style
Casual
Material
Linen
Fill Material
Polyfill
Pattern
Floral
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Item
Accent Throw Pillow
Reversible
No

Description

Unique and decorative, this comfortable 20-inch x 20-inch natural and ivory floral linen zippered pillow with embroidery will leave a lasting impression. This natural and ivory colored decorative pillow is made from high grade 100% linen that is durable and long lasting. Super soft and built to hold its shape, this polyfill pillow is a great option. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.