
20" X 24" Eagle Map Of America C1833 Vintage Poster Wall Art
Mfr # 391962
Zoro # G222887387
product price:Â $29.99
/eaKey Features
Depth
0.1 in
Assembly Required
No Assembly Needed
Subject
Geography
Length
24 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391962
Zoro #
G222887387
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
24 in
Width
20 in
Details
Assembly Required
No Assembly Needed
Subject
Geography
Material
Paper
Color
Cream
Finish
Matte
Set Type
Single Piece Item
Shape
Rectangle
Wall Mounting Hardware Included
No
LED/Illuminated
No
Art Type
Print
Commercial Use
Yes
Number of Pieces Included
1
Item
Wall Art
Primary Art Material
Paper
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 20 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.