Set Of Two Hot Bath 3 White Framed Print Bathroom Wall Art, 2PK
- Mfr # 405917
- Zoro # G622889424
product price:Â
$
78.19
/pk of 2, $39.10/ea
Key Features
LED/Illuminated
No
Width
14 in
Depth
1 in
Number of Pieces Included
2
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405917
- Zoro #
- G622889424
- UPC #
- -
- Country of Origin
- United States
- LED/Illuminated
- No
- Number of Pieces Included
- 2
- Shape
- Rectangle
- Set Type
- Gallery Wall Art Set
- Material
- Wood Paper And Texture
- Item
- Wall Art
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- Color
- Black, Tan
- Assembly Required
- No Assembly Needed
- Art Type
- Subject
- Bath & Laundry
Dimensions
- Width
- 14 in
- Depth
- 1 in
- Length
- 10 in
Description
Add an air of fashion to your room and rejuvenate the space with this set of two hot bath 3 white framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 10-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.