Shop HOMEROOTS
See all product information
Create Account
20" X 26" Decorative Sham Pillow
Mfr # 523082
Zoro # G922907736
product price:Â
$
77.99
/ea
Key Features
Width
26 in
Length
20 in
Cooling Technology
No
Color
Gray
Type
Decorative Sham Pillow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523082
- Zoro #
- G922907736
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 26 in
- Length
- 20 in
- Depth
- 0.38 in
Details
- Item
- Bed Pillows
- Cooling Technology
- No
- Color
- Gray
- Type
- Decorative Sham Pillow
- Gusseted Edge
- No
- Style
- Transitional
- Hypoallergenic
- No
- Washing Instructions
- Yes
- Removable Cover
- Yes
- Commercial Use
- No
- Antimicrobial
- No
Description
Enhance your bedroom decor effortlessly with this 20-inch x 26-inch decorative sham pillow. Crafted from rayon material in a jersey knit weave, this pillow features a luxurious 200 tc cotton sateen pillowcase ensuring' warp-40s weft-40s, reed-126, picks-76, ensuring both comfort and style. The non-pilling design guarantees long-lasting quality, while the removable cover allows for easy cleaning in the washing machine, making it a practical choice for any transitional style setting. Indulge in the softness and elegance of this decorative sham pillow that elevates your space with its exquisite design and high-quality construction. 20-inch H x 26-inch W x 0.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.