Shop HOMEROOTS
See all product information
Create Account
Linen bed pillow
- Mfr # 520681
- Zoro # G522909260
product price:Â
$
60.39
/ea
Key Features
Width
27 in
Length
20 in
Commercial Use
Yes
Depth
1 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 520681
- Zoro #
- G522909260
- UPC #
- -
- Country of Origin
- China
- Item
- Bed Pillows
- Commercial Use
- Yes
- Color
- White
- Cover Material
- Linen
- Style
- Traditional
Dimensions
- Width
- 27 in
- Length
- 20 in
- Depth
- 1 in
Description
Linen bed pillow offers a perfect blend of comfort and elegance for your sleeping space. Crafted from high-quality linen, it delivers a soft and breathable surface that enhances your relaxation. This pillow features a traditional style, making it an ideal addition to both classic and contemporary decors. The natural texture of the linen cover adds a touch of sophistication, ensuring that your bedroom feels inviting. With its durable construction, this bed pillow is designed to provide long-lasting support throughout the night. Elevate your sleep experience with a piece that combines aesthetics and functionality effortlessly. Perfect for those seeking a chic yet comfortable accent for their bedding collection, this pillow is sure to impress. 1.00-inch h x 27.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.