20" X 66" X 38" Cherry Oak Wood Poly Resin Dresserserver
Mfr # 347000
Zoro # G422907441
product price:Â $2,149.99
/eaKey Features
Depth
66 in
Doors Included
Yes
Number of Drawers
7
Length
38 in
Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
347000
Zoro #
G422907441
UPC #
-
Country of Origin
China
Dimensions
Depth
66 in
Length
38 in
Width
20 in
Details
Doors Included
Yes
Number of Drawers
7
Style
Traditional
Assembly Required
No Assembly Needed
Commercial Use
No
Dresser Type
Combo dresser
Capacity
30 lb
Wood Species
Cherry
Material
Solid Wood
Color
Brown
Finish
Natural
Dresser Orientation
Horizontal
Item
Dressers
Description
This Dresser/Server is crafted with the finest solid woods with veneers in cherry oak finish. This Collection is enhanced by remarkable marquetry and generously carved wood elements. The case goods feature solid hardwood with five drawers and two door with shelf for storage with coordinating carvings. The drawers feature dovetail construction and are decorated with antique brass hardware. This beautiful Dresden Bedroom Collection will add magnificence to your bedroom!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.