Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Tufted Velvet Upholstered Queen Bed Frame
Mfr # 590434
Zoro # G022893601
product price:Â
$
529.99
/ea
Key Features
Color
Gray
Material
Solid and Manufactured Wood
Slat Kit Included
Yes
Box Spring Required
No
Size
Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 590434
- Zoro #
- G022893601
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- Queen
- Length (In.)
- 25 in
- Width (In.)
- 88.75 in
- Depth
- 68 in
Details
- Color
- Gray
- Material
- Solid and Manufactured Wood
- Slat Kit Included
- Yes
- Box Spring Required
- No
- Shape
- Rectangular
- Upholstery Color
- Gray
- Mattress Included
- No
- Upholstery Material
- Velvet
- Tufted
- Yes
- Upholstery Design
- Fully Upholstered
- Item
- Standard Beds
- Distance Between the Slats
- 6 in
- Nailhead Trim
- No
- Upholstered
- Yes
- Number of Slats Included
- 10
- Capacity
- 300 lb
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
Description
Update and anchor your room in style with the fabulous gray tufted velvet upholstered queen bed frame. Fully upholstered in a gray button tufted velvet, this bed brings a unique and designer perspective to your space. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. 25.00-inch h x 84.00-inch w x 68.00-inch d.