Shop HOMEROOTS
See all product information
Create Account
71" Black Combo Dresser
- Mfr # 473299
- Zoro # G822907881
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Length
70.8 in
Color
Black
Width
23.6 in
Depth
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473299
- Zoro #
- G822907881
- UPC #
- -
- Country of Origin
- Colombia
- Material
- Manufactured Wood
- Color
- Black
- Item
- Dressers
- Number of Interior Shelves
- 2
- Commercial Use
- No
- Style
- Modern
- Hutch Included
- No
- Assembly Required
- Full Assembly Needed
- Dresser Orientation
- Vertical
- Finish
- Matte
- Doors Included
- Yes
- Dresser Type
- Combo Dresser
- Number of Doors
- 2
Dimensions
- Length
- 70.8 in
- Width
- 23.6 in
- Depth
- 19 in
Description
Add personality to your bedroom style and a feeling of coziness with this 71-inch black combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 70.8-inch H x 23.6-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.