Shop HOMEROOTS
See all product information
Create Account
20in Blue Polyester Round Striped Indoor Outdoor Pouf Ottoman
- Mfr # 517435
- Zoro # G623439444
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Purposeful Distressing Type
No Distressing
Ottomans Pattern
Striped
Width (In.)
20 in
Upholstered
Yes
Upholstery Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517435
- Zoro #
- G623439444
- UPC #
- -
- Country of Origin
- India
- Purposeful Distressing Type
- No Distressing
- Item
- Outdoor Ottomans
- Ottomans Pattern
- Striped
- Upholstered
- Yes
- Upholstery Color
- Blue
- Legs
- No
- Seat Color
- Blue
- Seat Material
- Upholstery
- Weight Capacity
- 300
- Main Material
- Upholstered
- Material
- Micro-Suede
- Shape
- Round
- Upholstery Material
- 100% Polyester
- Ottoman Type
- Pouf
- Color
- Blue
- Style
- Traditional
Dimensions
- Width (In.)
- 20 in
- Overall Depth
- 20 in
- Length
- 20 in
Description
Get ready to relax with this 20in blue polyester round striped indoor outdoor pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great footrest or extra seat when needed. Expertly upholstered with padding and soft 100% polyester in a striped pattern, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, an ottoman is a way to add a good-looking accent to your space that can also be practical and useful.. 20in H x 20in W x 20in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.