Shop HOMEROOTS
See all product information
Create Account
Contemporary Teak Outdoor Bench In Natural Finish
- Mfr # 376727
- Zoro # G022908015
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Wood
Overall Depth
24 in
Overall Height
19 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376727
- Zoro #
- G022908015
- UPC #
- -
- Country of Origin
- Indonesia
- Color
- Natural
- Material
- Wood
- Assembly
- No Assembly Needed
- Finish
- Natural
- Item
- Shower Benches
- Mounting Type
- Freestanding
- Weight Capacity
- 250 lb
- Style
- Traditional
- Application
- Outdoor
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 19 in
- Width (In.)
- 12
Description
This is a compact traditional teak shower bench with a contemporary design flair. This compact size of 24" length x 12" width x 18" height provides a compact footprint that will fit in most tight areas. These stools include foot leveling pads to provide extra flexibility and stability to allow stabilization due to any minor slope, and uneven surfaces, like shower floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.