20in Green Polyester Round Striped Indoor Outdoor Pouf Ottoman
- Mfr # 517434
- Zoro # G523439728
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
20 in
Legs
No
Ottoman Type
Pouf
Upholstered
Yes
Upholstery Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517434
- Zoro #
- G523439728
- UPC #
- -
- Country of Origin
- India
- Legs
- No
- Ottoman Type
- Pouf
- Upholstered
- Yes
- Upholstery Material
- 100% Polyester
- Ottomans Pattern
- Striped
- Seat Material
- Upholstery
- Main Material
- Upholstered
- Seat Color
- Green
- Upholstery Color
- Green
- Weight Capacity
- 300
- Style
- Traditional
- Item
- Outdoor Ottomans
- Purposeful Distressing Type
- No Distressing
- Material
- Micro-Suede
- Color
- Green
- Shape
- Round
Dimensions
- Width (In.)
- 20 in
- Overall Depth
- 20 in
- Length
- 20 in
Description
Practicality and fashion mix together with this handy 20in green polyester round striped indoor outdoor pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great footrest or extra seat when needed. Expertly upholstered with padding and soft 100% polyester in a striped pattern, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 20in H x 20in W x 20in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.