54in Natural Solid Wood Extendable Indoor Outdoor Bench
- Mfr # 668842
- Zoro # G923440522
product price:Â
$
999.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
54 in
Material
Solid Wood
Frame Color
Natural
Arms Included
No
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668842
- Zoro #
- G923440522
- UPC #
- -
- Country of Origin
- China
- Material
- Solid Wood
- Frame Color
- Natural
- Arms Included
- No
- Assembly
- No Assembly Needed
- Back Included
- No
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
- Outdoor Bench Type
- Garden Patio Bench
- Frame Material
- Solid Wood
- Commercial Use
- Yes
- Seat Color
- Natural
- Item
- Outdoor Benches
- Seating Wood Species
- Acacia
- Storage Space Included
- No
- Seat Material
- Solid Wood
- Weight Capacity
- 290
- Color
- Natural
Dimensions
- Width (In.)
- 54 in
- Length
- 18.3 in
- Overall Depth
- 14 in
- Size
- standard
Description
Practicality and fashion mix together with this handy natural acacia solid wood extendable bench. Easy to blend with most surroundings, a versatile indoor outdoor bench is an easy way to add a good looking accent to your space that can also be practical and useful. Features a unique adjustable width that allows you to flex the bench size according to your needs. Improve the style of your surroundings with this hard wearing, versatile, and modern solid wood extendable stool that also can serve as an end table or coffee table. 18.30-inch h x 14.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.