Shop HOMEROOTS
See all product information
Create Account
20in Silver Metal Accent Cabinet With Two Shelves
- Mfr # 489017
- Zoro # G223439691
product price:Â
$
1,349.99
/ea
Free Shipping & Returns
Key Features
Solid Wood Frame
No
Color
Silver
Assembly
No Assembly Needed
Shape
Rectangular
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489017
- Zoro #
- G223439691
- UPC #
- -
- Country of Origin
- India
- Item
- Cabinets
- Solid Wood Frame
- No
- Color
- Silver
- Assembly
- No Assembly Needed
- Shape
- Rectangular
- Lacquered
- No
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
- Glass Doors
- No
- Number of Cabinets
- 1
- Material
- Iron
- Finish
- Distressed
- Cabinet Design
- Console
- Mirrored Finish
- No
- Gloss Finish
- No
- Cabinet Doors
- Yes
- Weight Capacity
- 50 lbs
Dimensions
- Width
- 20 in
- Overall Length
- 29 in
- Overall Depth
- 18 in
Description
Add a fashionable storage option to your space with this 20-inch silver metal accent cabinet with two shelves. This versatile cabinet features a rustic handcrafted modern industrial style in a dark silver gray finish. Its a high quality piece, made from premium grade metal. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 29-inch h x 20-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.