Contemporary Grid Lines Three Door Accent Cabinet
- Mfr # 401694
- Zoro # G823440530
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Glass Doors
No
Frame Material
Solid and Manufactured Wood
Overall Depth
15.75 in
Door Included
Yes
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401694
- Zoro #
- G823440530
- UPC #
- -
- Country of Origin
- China
- Glass Doors
- No
- Frame Material
- Solid and Manufactured Wood
- Door Included
- Yes
- Includes
- No
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Item
- Sideboards
- Sideboard Type
- Sideboard
- Arm Style
- Contemporary
- Color
- Green
Dimensions
- Overall Depth
- 15.75 in
- Overall Length
- 27.25 in
- Size (Width x Height x Depth)
- 53 x 15.75 x 27.25 in
- Overall Width
- 53 in
- Size
- 53 x 15.75 x 27.25 in
Description
This Contemporary Grid Lines Three Door Accent Cabinet will make a bold statement in your space. Unique and not the same as all the neighbors, this low-profile and multi-function cabinet is a credenza, buffet, accent cabinet that works well in most any room in the house, including the office. Six shelves behind the three no knob doors prodivde tons of storage in an updated and modern way. Keep your living space clean and contemporary with this weathered gray and gunmetal sideboard buffet cabinet. 27.25in x 53in x 15.7in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.