Shop HOMEROOTS
See all product information
Create Account
20in White Accent Cabinet With Two Shelves
- Mfr # 518041
- Zoro # G523439360
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
13 in
Solid Wood Frame
No
Cabinet Design
Wall Mounted
Shape
Rectangular
Cabinet Type
China Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518041
- Zoro #
- G523439360
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 13 in
- Overall Length
- 29 in
- Width
- 20 in
Details
- Solid Wood Frame
- No
- Cabinet Design
- Wall Mounted
- Item
- Cabinets
- Shape
- Rectangular
- Cabinet Type
- China Cabinet
- Gloss Finish
- No
- Number of Cabinets
- 1
- Mirrored Finish
- No
- Color
- White
- Weight Capacity
- 50 lbs
- Glass Doors
- Yes
- Lacquered
- No
- Finish
- Matte
- Shelves Included
- Yes
- Material
- Manufactured Wood
- Assembly
- Full Assembly Needed
- Cabinet Doors
- Yes
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 20-inch white accent cabinet with two shelves. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 29-inch H x 20-inch W x 13-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.