46in Antique White Solid Carved Wood Scroll Bench with Flip Top
- Mfr # 489210
- Zoro # G823438674
product price:Â
$
1,510.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18 in
Bench Pattern
No Pattern and Not Solid Color
Leg Material
Solid Wood
Hand Crafted
No
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489210
- Zoro #
- G823438674
- UPC #
- -
- Country of Origin
- India
- Item
- Benches
- Bench Pattern
- No Pattern and Not Solid Color
- Leg Material
- Solid Wood
- Hand Crafted
- No
- Number of Pieces
- 1
- Seat Material
- Solid Wood
- Color
- Antiqued White
- Weight Capacity
- 200 lbs
- Finish
- Aged
- Assembly
- No Assembly Needed
- Material
- Solid Wood
- Nailhead Trim
- No
- Bench Type
- Entryway Bench
- Upholstered
- No
- Leg Color
- Antiqued White
Dimensions
- Overall Depth
- 18 in
- Overall Length
- 17 in
- Width
- 46 in
- Size
- 17" x 46" x 18"
Description
Distinctive in style the 46in antique white solid carved wood entryway bench with flip top radiates a versatile charm. This bench is made from high quality solid wood in a antique white color throughout the base and top and features intricate and beautiful scrolling wood carved details. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room this bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out Benches don't have to be unsightly. Increase your seating, potential storage or display space, and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17in H x 46in W x 18in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.