Shop HOMEROOTS
See all product information
Create Account
35in Beige and Brown Linen and Solid Wood Upholstered Storage Bench With Shoe Storage
- Mfr # 723439
- Zoro # G023438948
product price:Â
$
954.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Upholstery Color
Beige
Leg Material
Solid Wood
Width
34.6 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723439
- Zoro #
- G023438948
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 34.6 in
- Overall Length
- 22 in
- Overall Depth
- 13.8 in
Details
- Assembly
- No Assembly Needed
- Upholstery Color
- Beige
- Leg Material
- Solid Wood
- Color
- Brown
- Upholstery Material
- Linen
- Style
- Modern
- Finish
- Brown
- Shape
- Rectangle
- Bench Type
- Entryway Bench
- Leg Color
- Brown
- Weight Capacity
- 46 lbs
- Material
- Upholstery
- Seat Material
- Upholstery
- Hand Crafted
- Yes
- Nailhead Trim
- No
- Bench Pattern
- No Pattern and Not Solid Color
- Item
- Benches
- Upholstered
- Yes
Description
Optimize your space and add some charm to your room with the 35-inch beige and brown linen and solid wood upholstered storage bench with shoe storage. The beige upholstery top of this bench is a nice contrast to the high quality, brown solid wood of the base. This multi-function bench features shoe storage in addition to seating to help keep your space neat and tidy. The included and removable baskets add to the casual charm and functionality. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 22.00-inch h x 34.60-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.