Zoro Homepage

21" Teal Blue Faux Leather Table Lamp LED With White Shade

  • Mfr # 643031

  • Zoro # G422366293


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Height
21 in
Color
Blue/White
Width
6 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643031
Zoro #
G422366293
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Height
21 in
Width
6 in

Details

Color
Blue/White
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 21-inch teal blue faux leather table lamp led with white shade. The base of this lamp is made of faux leather finished in a teal blue tone. The white shade has a rectangular shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.