21" X 14" Gold And Black Flower Bouquet Wood Framed Art

  • Mfr # 634351

  • Zoro # G722884015


product price:  $69.35
/ea

Key Features

Wall Decor Type
Framed Art
Color
Black, Gold
Style
Traditional
Finish
Gold
Outdoor Suitability
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634351
Zoro #
G722884015
UPC #
-
Country of Origin
China

Dimensions

Depth
0.75 in
Width
14.25 in
Length
21.25 in
Size
W: 14.25" x D: 0.75" x H: 21.25"

Details

Wall Decor Type
Framed Art
Color
Black, Gold
Style
Traditional
Finish
Gold
Outdoor Suitability
No
Orientation
Vertical Only
Shape
Rectangle
Commercial Use
Yes
Construction Method
Handmade
Mirrored
No
Assembly Required
No
Fringe/Tassels Included
No
Item
Wall Decor
Material
Wood
Hooks Included
No
Lighted
No

Description

Handmade with care, this piece brings some authenticity to your space. Crafted from high-quality wood, it showcases exquisite craftsmanship that elevates any room. The framed art features a unique vertical orientation, making it an eye-catching focal point for your wall. Encased in a traditional style, this rectangular design complements various interior aesthetics effortlessly. Each piece reflects the artistry of handmade production, ensuring that no two items are exactly alike. Ideal for enhancing your living room, bedroom, or office, it provides a warm and inviting atmosphere. Add this stunning wall decor to your collection and transform your environment with its timeless elegance. 21.25-inch h x 14.25-inch w x 0.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.