35in Brown Genuine Leather and Solid Wood Upholstered Storage Bench With Shelves
- Mfr # 723434
- Zoro # G223439035
product price:Â
$
906.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Leg Material
Solid Wood
Nailhead Trim
No
Hand Crafted
Yes
Upholstery Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723434
- Zoro #
- G223439035
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 35.43 in
- Overall Depth
- 13.78 in
- Overall Length
- 17.32 in
Details
- Color
- Brown
- Leg Material
- Solid Wood
- Nailhead Trim
- No
- Hand Crafted
- Yes
- Upholstery Color
- Brown
- Style
- Modern
- Finish
- Brown
- Assembly
- No Assembly Needed
- Shape
- Rectangle
- Seat Material
- Upholstery
- Bench Type
- Entryway Bench
- Bench Pattern
- No Pattern and Not Solid Color
- Item
- Benches
- Upholstery Material
- Genuine Leather
- Leg Color
- Brown
- Upholstered
- Yes
- Material
- Upholstery
- Weight Capacity
- 42 lbs
Description
Practicality and fashion mix together with this handy 35-inch brown genuine leather and solid wood upholstered storage bench with shelves. A brown monotone coloration gives this solid wood and upholstery bench a fresh and updated look. This multi-function bench features shelves in addition to seating to help keep your space neat and tidy. The included and removable baskets add to the casual charm and functionality. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 17.32-inch h x 35.43-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.